Check Availability
  • BENCHPRO 

    Workbench, Butcher Block, 36" Depth, 30" Height, 96" Width, 20,000 lb. Load Capacity

  • Item # 12V508
  • Mfr. Model # HW3696
Workbench, Butcher Block, 36" Depth, 30" Height, 96" Width, 20,000 lb. Load Capacity Workbench,Butcher Block,96" W,36" D
Qty
  • Web Price
    $1,881.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 12V508
Mfr. Model # HW3696
UNSPSC #24102006
Shipping Weight 382.0 lbs
Country of Origin Mexico *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 20,000 lb.
Workbench/Table Surface Material Butcher Block
Workbench/Table Frame Material Steel
Load Capacity Range 10,000 lb. and Greater
Width 96"
Depth 36"
Height 30"
Workbench/Table Leg Type Straight
Top Thickness 1-3/4"
Color Gray
Finish Powder Coated
Includes Heavy Duty Leveling Glide
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms