Check Availability
  • BENCHPRO 

    Fabric Ergonomic Chair with 21" to 31" Seat Height Range and 450 lb. Weight Capacity, Blue

  • Item # 28AD86
  • Mfr. Model # WAT-DF-WW-BLUE
Fabric Ergonomic Chair with 21" to 31" Seat Height Range and 450 lb. Weight Capacity, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 28AD86
Mfr. Model # WAT-DF-WW-BLUE
UNSPSC #56101504
Shipping Weight 36.0 lbs
Country of Origin Mexico *
Item Ergonomic Chair
Weight Capacity 450 lb.
Material Fabric
Seat Height Range 21" to 31"
Color Blue
Cushion Memory Foam Triple Layer
Seat Width 21-1/2"
Seat Depth 19"
Seat Tilt Backward 10 Degrees
Seat Tilt Forward -3 Degrees
Back Height 15-1/2"
Back Width 19"
Base Polished Aluminum
Back Tilt Backward 80 Degrees
Back Tilt Forward 105 Degrees
For Workbench Ht. Yes
Number of Casters 5
Number of Glides 0
Foot Support Y
Assembled No
Standards ANSI/BIFMA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms