Check Availability
  • BENCHPRO 

    Fabric Ergonomic Chair with 20" to 28" Seat Height Range and 450 lb. Weight Capacity, Blue

  • Item # 28AD80
  • Mfr. Model # WCT-DF-WW-BLUE
Fabric Ergonomic Chair with 20" to 28" Seat Height Range and 450 lb. Weight Capacity, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28AD80
Mfr. Model # WCT-DF-WW-BLUE
UNSPSC #56101504
Shipping Weight 36.0 lbs
Country of Origin Mexico *
Item Ergonomic Chair
Weight Capacity 450 lb.
Material Fabric
Seat Height Range 20" to 28"
Color Blue
Cushion Memory Foam Triple Layer
Seat Width 21-1/2"
Seat Depth 19"
Seat Tilt Backward 10 Degrees
Seat Tilt Forward -3 Degrees
Back Height 15-1/2"
Back Width 19"
Base Chrome Steel
Back Tilt Backward 80 Degrees
Back Tilt Forward 105 Degrees
For Workbench Ht. Yes
Number of Casters 5
Number of Glides 0
Foot Support Y
Assembled No
Standards ANSI/BIFMA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms