Check Availability
  • BENCHPRO 

    Bolted Workbench, Particleboard, 36" Depth, 30" to 36" Height, 120" Width, 1600 lb. Load Capacity

  • Item # 16Y088
  • Mfr. Model # RPB36120
Bolted Workbench, Particleboard, 36" Depth, 30" to 36" Height, 120" Width, 1600 lb. Load Capacity Workbench,Particleboard,120" W,36" D
Qty
  • Web Price
    $385.41 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Take on heavy-duty work applications with this workbench. The steel frame features bolted construction that permits height adjustment. The particleboard work surface is easily replaceable.
Show More Close
 

Technical Specifications

Item # 16Y088
Mfr. Model # RPB36120
UNSPSC #24102006
Shipping Weight 245.0 lbs
Country of Origin Mexico *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Particleboard
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 1600 lb.
Load Capacity Range 1000 lb. to 4999 lb.
Workbench/Table Leg Type Straight
Width 120"
Color Gray
Depth 36"
Height 30" to 36"
Top Thickness 1-1/8"
Workbench/Table Frame Material Steel
Finish Powder Coated
Standards ANSI, BIFMA
Includes Heavy Duty Leveling Glide
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms