Check Availability
  • BENCHPRO 

    Bolted Workbench, Particleboard, 30" Depth, 30" to 36" Height, 72" Width, 1600 lb. Load Capacity

  • Item # 16Y083
  • Mfr. Model # RPB3072
Bolted Workbench, Particleboard, 30" Depth, 30" to 36" Height, 72" Width, 1600 lb. Load Capacity Workbench,Particleboard,72" W,30" D
Qty
  • Web Price
    $242.38 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Take on heavy-duty work applications with this workbench. The steel frame features bolted construction that permits height adjustment. The particleboard work surface is easily replaceable.
Show More Close
 

Technical Specifications

Item # 16Y083
Mfr. Model # RPB3072
UNSPSC #24102006
Shipping Weight 120.0 lbs
Country of Origin Mexico *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Particleboard
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 1600 lb.
Load Capacity Range 1000 lb. to 4999 lb.
Workbench/Table Leg Type Straight
Width 72"
Color Gray
Depth 30"
Height 30" to 36"
Top Thickness 1-1/8"
Workbench/Table Frame Material Steel
Finish Powder Coated
Standards ANSI, BIFMA
Includes Heavy Duty Leveling Glide
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In