Check Availability
  • BENCHPRO 

    Blue Fabric Task Chair 13-1/2" Back Height, Arm Style: No Arm

  • Item # 28AD54
  • Mfr. Model # LNT-F-WW-BLUE
Blue Fabric Task Chair 13-1/2" Back Height, Arm Style: No Arm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 28AD54
Mfr. Model # LNT-F-WW-BLUE
UNSPSC #56101504
Shipping Weight 36.0 lbs
Country of Origin Mexico *
Office Chair Style Task Chairs
Item Task Chair
Office Chair Arm Style No Arm
Back Color Family Blue
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 21" to 31"
Seat Color Blue
Weight Capacity 450 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 21"
Seat Height Max. 31"
Back Height 13-1/2"
Arm Style No Arm
Caster Type Carpet
Overall Height 34-1/2"
Overall Width 19"
Overall Depth 17"
Seat Width 19"
Seat Depth 17"
Back Width 17"
Number of Casters 5
Number of Glides 0
Back Color Blue
Seat Tilt Backward 10 Degrees
Seat Tilt Forward -3 Degrees
Back Tilt Forward 80 Degrees
Back Tilt Backward 105 Degrees
Base Material Reinforced Nylon
Features Adjustable Footring, No-Tool-Assembly, 10 yr. Unconditional Warranty Including Foam and Fabric
Standards ANSI/BIFMA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.