Check Availability
  • BENCHMARK SCIENTIFIC 

    Shaker, Orbital, Load Capacity: 65 lb., 30 to 300 rpm

  • Item # 39P097
  • Mfr. Model # BT1010
Shaker, Orbital, Load Capacity: 65 lb., 30 to 300 rpm
Qty
  • Web Price
    $2,562.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39P097
Mfr. Model # BT1010
UNSPSC #41103811
Shipping Weight 72.0 lbs
Country of Origin South Korea *
Item - Lab Shakers Shaker
Movement Type - Lab Shakers Orbital
Platform Length - Lab Equipment 18"
Platform Width - Lab Equipment 18"
Load Capacity 65 lb.
Speed Range 30 to 300 rpm
Number of Platforms 1
Hazardous Location No
Plug Style - Lab Equipment Standard
Hz 50/60
Voltage 120/230
Overall Depth 18.5"
Overall Height 5"
Overall Width 21.25"
* This product's country of origin is subject to change

Compliance and Restrictions