Check Availability
  • BENCHMARK SCIENTIFIC 

    Shaker, Orbital, 200 to 1500 rpm, Ambient -2° to 100°

  • Item # 14N136
  • Mfr. Model # H5000-HC
Shaker, Orbital, 200 to 1500 rpm, Ambient -2° to 100°
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14N136
Mfr. Model # H5000-HC
UNSPSC #41103811
Shipping Weight 22.0 lbs
Country of Origin China *
Item - Lab Shakers Shaker
Movement Type - Lab Shakers Orbital
Speed Range 200 to 1500 rpm
Operating Temp. Range Ambient -2 Degrees to 100 Degrees
Number of Platforms 0
Hazardous Location No
Plug Style - Lab Equipment Standard
Amps 4.38
Hz 50/60
Voltage 115
Overall Depth 11.5"
Overall Height 8.25"
Overall Width 8.25"
* This product's country of origin is subject to change

Compliance and Restrictions