Check Availability
  • BENCHMARK SCIENTIFIC 

    Shaker, Orbital, 200 to 1500 rpm, 4° to 65°C

  • Item # 14N112
  • Mfr. Model # BT1500
Shaker, Orbital, 200 to 1500 rpm, 4° to 65°C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14N112
Mfr. Model # BT1500
UNSPSC #41103813
Shipping Weight 15.25 lbs
Country of Origin China *
Item - Lab Shakers Shaker
Movement Type - Lab Shakers Orbital
Platform Length - Lab Equipment 13"
Platform Width - Lab Equipment 11.7"
Speed Range 200 to 1500 rpm
Operating Temp. Range 4 Degrees to 65 Degrees C
Number of Platforms 2
Hazardous Location No
Plug Style - Lab Equipment Standard
Amps 1
Hz 50/60
Voltage Universal
Overall Depth 10.75"
Overall Height 4.5"
Overall Width 11"
* This product's country of origin is subject to change

Compliance and Restrictions