Check Availability
  • BENCHMARK SCIENTIFIC 

    Narrow Mouth Round Media Bottle Starter Pack, Media, Glass, (2) 100mL, (3) 250mL, (3) 500mL, (2) 100

  • Item # 14N165
  • Mfr. Model # B3000-SP-G
Narrow Mouth Round Media Bottle Starter Pack, Media, Glass, (2) 100mL, (3) 250mL, (3) 500mL, (2) 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These round bottles feature Type I Borosilicate Glass construction. They offer superior chemical resistance, and are ideal for storage of reagents, culture media, biological fluids, and a variety of other aqueous and nonaqueous solutions.
Show More Close
 

Technical Specifications

Item # 14N165
Mfr. Model # B3000-SP-G
UNSPSC #41103209
Shipping Weight 12.0 lbs
Country of Origin India *
Item Media Bottle Starter Pack
Labware Capacity - English (2) 3.38 oz., (3) 8.45 oz., (3) 16.91 oz., (2) 33.81 oz.
Labware Capacity - Metric (2) 100mL, (3) 250mL, (3) 500mL, (2) 1000mL
Mouth Narrow
Bottle/Jar Shape Round
Bottle/Jar Type Media
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Includes Closure Yes
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned Trace Metals
Labware Clarity Translucent
Labware Closure Type Screw On
Labware Closure Liner Material Rubber
Labware Closure Material Polypropylene
Autoclavable Yes
Labware Body Color Clear
Labware Closure Color Green
Labware Closure Liner Design Induction
Diameter 5.5"
Graduation Subdivisions Yes
Graduation Range Not Specified
Labware USP Specification Type I
Labware Height - English 10.75"
* This product's country of origin is subject to change

Compliance and Restrictions