Check Availability
  • BENCHMARK SCIENTIFIC 

    Narrow Mouth Round Media Bottle, Media, Glass, 2000mL, Assorted, 5 PK

  • Item # 14N164
  • Mfr. Model # B3000-2000-G
Narrow Mouth Round Media Bottle, Media, Glass, 2000mL, Assorted, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These round bottles feature Type I Borosilicate Glass construction. They offer superior chemical resistance, and are ideal for storage of reagents, culture media, biological fluids, and a variety of other aqueous and nonaqueous solutions.
Show More Close
 

Technical Specifications

Item # 14N164
Mfr. Model # B3000-2000-G
UNSPSC #41103209
Shipping Weight 18.0 lbs
Country of Origin India *
Item Media Bottle
Labware Capacity - English 67.63 oz.
Labware Capacity - Metric 2000mL
Mouth Narrow
Bottle/Jar Shape Round
Bottle/Jar Type Media
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Includes Closure Yes
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned Trace Metals
Labware Clarity Translucent
Labware Closure Type Screw On
Labware Closure Liner Material Rubber
Labware Closure Material Polypropylene
Autoclavable Yes
Labware Body Color Assorted
Labware Closure Color Green
Labware Closure Liner Design Induction
Diameter 4-1/2"
Graduation Subdivisions 100ml
Graduation Range 100mL
Labware USP Specification Type I
Labware Height - English 11.25"
Labware Height - Metric 111mm
* This product's country of origin is subject to change

Compliance and Restrictions