Check Availability
  • BENCHMARK SCIENTIFIC 

    Mini Dry Bath12V Vehicle Power Adapter

  • Item # 6FAD9
  • Mfr. Model # BSH100-A12
Mini Dry Bath12V Vehicle Power Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FAD9
Mfr. Model # BSH100-A12
UNSPSC #41102422
Shipping Weight 0.35 lbs
Country of Origin China *
Item Adapter
Material Plastic
Temp. Range (C) Ambient +5 to 100
Max. Temp. (C) 100
Accuracy +/-0.5DC
Voltage (AC) 100
Voltage (DC) 12
Base Material Plastic
Compliance CE/UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions