Check Availability
  • BENCHMARK SCIENTIFIC 

    Digital Dry Bath, 115VAC

  • Item # 9V392
  • Mfr. Model # BSH1001
Digital Dry Bath, 115VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9V392
Mfr. Model # BSH1001
UNSPSC #41102422
Shipping Weight 6.6 lbs
Country of Origin China *
Item Digital Dry Bath
Material Aluminum
For Use With 1 Block, Block Sold Separately
Temp. Range (C) Ambient +5 to 150
Max. Temp. (C) 150
Accuracy +/-0.2C
Voltage (AC) 115
Height 3.2
Width 7.8
Depth 9
* This product's country of origin is subject to change

Compliance and Restrictions