Check Availability
  • BENCHMARK SCIENTIFIC 

    Digital Dry Bath, ABS

  • Item # 26VC11
  • Mfr. Model # BSH5002
Digital Dry Bath, ABS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26VC11
Mfr. Model # BSH5002
UNSPSC #41102422
Shipping Weight 8.0 lbs
Country of Origin China *
Item Digital Dry Bath
Material ABS
For Use With Heat Blocks
Temp. Range (C) Ambient +5 Degrees to 105 Degrees
Max. Temp. (C) 105 Degrees
Range Ambient +5 Degrees to 105 Degrees
Graduations 0.1
Accuracy +/- 0.1
Wattage (kW) 240
Voltage (AC) 115 - 230
Height 5"
Width 6-5/16"
Depth 14-1/2"
Base Material ABS
Compliance CE
* This product's country of origin is subject to change

Compliance and Restrictions