Check Availability
  • BENCHMARK SCIENTIFIC 

    Clamp, Multipurpose, 5" L, 2 Prong

  • Item # 5RHW3
  • Mfr. Model # H1000-MR-500
Clamp, Multipurpose, 5" L, 2 Prong Clamp,Multipurpose,5" L,2 Prong
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RHW3
Mfr. Model # H1000-MR-500
UNSPSC #41103801
Shipping Weight 10.0 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Multipurpose
Item - Clamp, Stand, Support Clamp
Length 5"
Max. Jaw Opening 3.74"
Material Nickel Plated Zinc
* This product's country of origin is subject to change

Compliance and Restrictions