This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BENCHMADE 

    Folding Knife,Partially Serrated Blade Edge 3-1/2" Blade Length,Locking Blade: Cam Lock

  • Item # 6XVL2
  • Mfr. Model # 553S
Folding Knife,Partially Serrated Blade Edge 3-1/2" Blade Length,Locking Blade:  Cam Lock

See alternate products available online.

Technical Specifications

Item # 6XVL2
Mfr. Model # 553S
UNSPSC #27111504
Catalog Page 0
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Folding Knife
Type Griptilian
Number of Blades 1
Blade Edge Partially Serrated
Blade Type Tanto
Blade Length 3-1/2"
Length Open 8-1/16"
Closed Length 4-5/8"
Blade Material 154CM Stainless Steel
Handle Material Valox(TM) w/420J Stainless Liners
Handle Color Black
One-Hand Operation Yes
Locking Blade Cam Lock
Belt Clip Yes
Sheath No
Features Ambidextrous Thumb Stud Opener
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms