Check Availability
  • BENCHMADE 

    Folding Knife,Partially Serrated Blade Edge 3-1/2" Blade Length,Locking Blade: Cam Lock

  • Item # 6XVJ1
  • Mfr. Model # 550SBKHG
Folding Knife,Partially Serrated Blade Edge 3-1/2" Blade Length,Locking Blade:  Cam Lock
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sheepsfoot blade style with ambidextrous thumb openers with locking device opens quickly and easily. High bevel hollow ground blade style with large finger guard for better handling to perform tough tasks. Black glass fill textured handle provides a secure nonslipping grip. Large lanyard hole accommodates webbing. Reversible deep-pocket steel carry clip.
Show More Close
 

Technical Specifications

Item # 6XVJ1
Mfr. Model # 550SBKHG
UNSPSC #27111504
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Folding Knife
Type Griptilian
Number of Blades 1
Blade Edge Partially Serrated
Blade Type Hollow Ground Modified Sheepsfoot
Blade Length 3-1/2"
Length Open 8-1/16"
Closed Length 4-5/8"
Blade Material 154CM Stainless Steel, Black
Handle Material Valox(TM) w/420J Stainless Liners
Handle Color Black
One-Hand Operation Yes
Locking Blade Cam Lock
Belt Clip Yes
Sheath No
Features Ambidextrous Thumb Hole Opener
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms