Check Availability
  • BENCHMADE 

    Folding Knife,Partially Serrated Blade Edge 2-15/16" Blade Length,Locking Blade: Cam Lock

  • Item # 6XVE5
  • Mfr. Model # 585S
Folding Knife,Partially Serrated Blade Edge 2-15/16" Blade Length,Locking Blade:  Cam Lock
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XVE5
Mfr. Model # 585S
UNSPSC #27111504
Catalog Page 0
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Folding Knife
Type Mini-Barrage
Number of Blades 1
Blade Edge Partially Serrated
Blade Type Drop Point
Blade Length 2-15/16"
Length Open 6-15/16"
Closed Length 4"
Blade Material 154CM Stainless Steel
Handle Material Valox(TM) w/420J Stainless Liners
Handle Color Black
One-Hand Operation Yes
Locking Blade Cam Lock
Belt Clip Yes
Sheath No
Features Ambidextrous Thumb-Stud Opener, Reversible Bright Split Arrow Clip
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms