Check Availability
  • BENCHMADE 

    Folding Knife,Partially Serrated Blade Edge 3-5/8" Blade Length,Locking Blade: Cam Lock

  • Item # 6XVE3
  • Mfr. Model # 580SBK
Folding Knife,Partially Serrated Blade Edge 3-5/8" Blade Length,Locking Blade:  Cam Lock
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XVE3
Mfr. Model # 580SBK
UNSPSC #27111504
Catalog Page 812
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Folding Knife
Type Barrage
Number of Blades 1
Blade Edge Partially Serrated
Blade Type Drop Point
Blade Length 3-5/8"
Length Open 8-3/8"
Closed Length 4-3/4"
Blade Material 154CM Stainless Steel, Black
Handle Material Valox(TM) w/420J Stainless Liners
Handle Color Black
One-Hand Operation Yes
Locking Blade Cam Lock
Belt Clip Yes
Sheath No
Features Ambidextrous Thumb-Stud Opener, Reversible Bright Split Arrow Clip
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms