Check Availability
  • BEN'S TOTAL PROTECTION KIT 

    30.00% Outdoor Only Zika Prevention Kit, 1.25 oz. Pump Spray

  • Item # 55RZ61
  • Mfr. Model # 0006-7500
30.00% Outdoor Only Zika Prevention Kit, 1.25 oz. Pump Spray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 55RZ61
Mfr. Model # 0006-7500
UNSPSC #0
Shipping Weight 1.04 lbs
Country of Origin USA *
Item Zika Prevention Kit
Insect Control Type Repels
Insect Group Flying and Crawling
Targeted Insects Mosquitoes, Ticks
Form Pump Spray
Size 1.25 oz.
Active Ingredients DEET
DEET Concentration 30.00%
Indoor/Outdoor Usage Outdoor Only
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms