Check Availability
  • BEMIS 

    Toilet Seat, Round, With Cover, 16-13/16" Bolt to Seat Front

  • Item # 45ND60
  • Mfr. Model # 500EC-000
Toilet Seat, Round, With Cover, 16-13/16" Bolt to Seat Front
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Bemis® toilet seat features Easy•Clean & Change® hinges that allow you to remove the seat completely from the bowl for easy cleaning. This model has a durable multi-coat enamel finish and 2 color-matched bumpers. Includes noncorrosive, top-tightening bolts and wing nuts.
Show More Close
 

Technical Specifications

Item # 45ND60
Mfr. Model # 500EC-000
UNSPSC #30181512
Catalog Page 2748
Shipping Weight 6.2 lbs
Country of Origin USA *
Item Toilet Seat
For Bowl Shape Round
Front Type Closed
With Cover / Without Cover With Cover
Material Molded Wood
Bolt to Seat Front 16-13/16"
Hinge Material Plastic
Hinge Type Lift-Off
Seat Height 2"
Width 14-3/8"
Color White
Features Easy Clean and Change
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms