Check Availability
  • BEMIS 

    Residential Slow Close Plastic Toilet Seat, Round, With Cover, 16-3/4" Bolt to Seat Front

  • Item # 5AV14
  • Mfr. Model # 7BGR200SLT 000
Residential Slow Close Plastic Toilet Seat, Round, With Cover, 16-3/4" Bolt to Seat Front Toilet Seat,Round,Closed Front,16-3/4 In Toilet Seat,Round,Closed Front,16-3/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Color-matched, locked-in hinges quietly close the seat, the lid, or both, without wobbling. Features Bemis® STA-TITE® Commercial Fastening System™ which cuts installation time by 1⁄3 and prevents toilet seat loosening; excellent for high-traffic areas.
Show More Close
 

Technical Specifications

Item # 5AV14
Mfr. Model # 7BGR200SLT 000
UNSPSC #30181512
Catalog Page 2748
Shipping Weight 4.7 lbs
Country of Origin USA *
Item Residential Slow Close Plastic Toilet Seat
For Bowl Shape Round
Front Type Closed
With Cover / Without Cover With Cover
Material Plastic
Bolt to Seat Front 16-3/4"
Hinge Material Plastic
Hinge Type Lift-Off
Seat Height 2-5/16"
Width 14-3/8"
Color White
Features Whisper Close(R), Easy Clean & Change(R) STA-TITE(R) Seat Fastening System(TM)
Standards Federal Specification WW-P-541/1A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms