Check Availability
  • BEMIS 

    Residential Slow Close Plastic Toilet Seat, Elongated, With Cover, 18-3/4" Bolt to Seat Front

  • Item # 26X098
  • Mfr. Model # 1200SLOWT 006
Residential Slow Close Plastic Toilet Seat, Elongated, With Cover, 18-3/4" Bolt to Seat Front Toilet Seat,Closed Front,18-3/4 In Toilet Seat,Closed Front,18-3/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26X098
Mfr. Model # 1200SLOWT 006
UNSPSC #30181512
Shipping Weight 4.7 lbs
Country of Origin USA *
Item Residential Slow Close Plastic Toilet Seat
For Bowl Shape Elongated
Front Type Closed
With Cover / Without Cover With Cover
Material Plastic
Bolt to Seat Front 18-3/4"
Hinge Material Plastic
Hinge Type Lift-Off
Seat Height 2-5/16"
Width 14"
Color Bone
Features STA-TITE(R) Seat Fastening System(TM), Whisper Close(R) with Easy Clean & Change(R) Hinges
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms