Check Availability
  • BEMIS 

    Commercial Heavy Duty Plastic Toilet Seat, Elongated, Without Cover, 18-3/8" Bolt to Seat Front

  • Item # 5AV25
  • Mfr. Model # 2155CT-000
Commercial Heavy Duty Plastic Toilet Seat, Elongated, Without Cover, 18-3/8" Bolt to Seat Front Toilet Seat,Open Front,18-3/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features Bemis® STA-TITE® Commercial Fastening System™ which cuts installation time by 1⁄3 and prevents toilet seat loosening; excellent for high-traffic areas. Large, color-matched, molded-in bumpers. Does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash seat thoroughly before and after each use.
Show More Close
 

Technical Specifications

Item # 5AV25
Mfr. Model # 2155CT-000
UNSPSC #30181512
Catalog Page 2748
Shipping Weight 3.9 lbs
Country of Origin USA *
Item Commercial Heavy Duty Plastic Toilet Seat
For Bowl Shape Elongated
Front Type Open
With Cover / Without Cover Without Cover
Material Plastic
Bolt to Seat Front 18-3/8"
Hinge Material Plastic with Stainless Steel Posts
Hinge Type Check Hinge
Seat Height 1-1/16"
Width 14-1/4"
Color White
Features STA-TITE(R) Commercial Fastening System(TM), Non-Corrosive 300 Series Stainless Steel Posts and Pintles
Standards IAPMO/ANSI Z124.5-2013
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms