Check Availability
  • BEMIS 

    Commercial Heavy Duty Plastic Toilet Seat, Child, Without Cover, 15-1/4" Bolt to Seat Front

  • Item # 5AV11
  • Mfr. Model # BB955CT
Commercial Heavy Duty Plastic Toilet Seat, Child, Without Cover, 15-1/4" Bolt to Seat Front Child Toilet Seat, Open Front,15-1/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5AV11
Mfr. Model # BB955CT
UNSPSC #30181512
Catalog Page 2749
Shipping Weight 2.9 lbs
Country of Origin USA *
Item Commercial Heavy Duty Plastic Toilet Seat
For Bowl Shape Child
Front Type Open
With Cover / Without Cover Without Cover
Material Plastic
Bolt to Seat Front 15-1/4"
Hinge Material Plastic with Stainless Steel Posts
Hinge Type Check Hinge
Seat Height 2-1/8"
Width 13-7/16"
Color White
Features STA-TITE(R) Commercial Fastening System(TM), Non-Corrosive 300 Series Stainless Steel Posts and Pintles
Standards IAPMO/ANSI Z124.5-2013
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In