Check Availability
  • BEMIS 

    Commercial Heavy Duty Plastic Toilet Seat, Elongated, Without Cover, 17-7/8" Bolt to Seat Front

  • Item # 46W159
  • Mfr. Model # 1055SSC 000
Commercial Heavy Duty Plastic Toilet Seat, Elongated, Without Cover, 17-7/8" Bolt to Seat Front Toilet Seat,Open Front,17-7/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Large, color-matched, molded-in bumpers and corrosion-free hardware. Seat cleans easily and resists chemicals, scratches, and fading.
Show More Close
 

Technical Specifications

Item # 46W159
Mfr. Model # 1055SSC 000
UNSPSC #30181512
Catalog Page 2748
Shipping Weight 3.7 lbs
Country of Origin USA *
Item Commercial Heavy Duty Plastic Toilet Seat
For Bowl Shape Elongated
Front Type Open
With Cover / Without Cover Without Cover
Material Plastic
Bolt to Seat Front 17-7/8"
Hinge Material Plastic with Stainless Steel Posts
Hinge Type Self-Sustaining Check Hinge
Seat Height 1"
Width 14-3/8"
Color White
Features Non-Corrosive 300 Series Stainless Steel Posts, Pintles and Nuts
Standards IAPMO/ANSI Z124.5-2013
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms