Check Availability
  • Toilet Seats
  • BEMIS 

    Commercial Heavy Duty Plastic Toilet Seat, Elongated, Without Cover, 18-3/8" Bolt to Seat Front

  • Item # 46W158
  • Mfr. Model # 1955SSCT 047
Commercial Heavy Duty Plastic Toilet Seat, Elongated, Without Cover, 18-3/8" Bolt to Seat Front
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Large, color-matched, molded-in bumpers and corrosion-free hardware. Features the Bemis® STA-TITE® Commercial Fastening System™ which cuts installation time by 1⁄3 and prevents toilet seat loosening; excellent for high-traffic areas. Seat cleans easily and resists chemicals, scratches, and fading.
Show More Close
 

Technical Specifications

Item # 46W158
Mfr. Model # 1955SSCT 047
UNSPSC #30181512
Catalog Page 2752
Shipping Weight 4.1 lbs
Country of Origin USA *
Item Commercial Heavy Duty Plastic Toilet Seat
For Bowl Shape Elongated
Front Type Open
With Cover / Without Cover Without Cover
Material Plastic
Bolt to Seat Front 18-3/8"
Hinge Material Plastic with Stainless Steel Posts
Hinge Type Self-Sustaining Check Hinge
Seat Height 1-1/16"
Width 14-1/4"
Color Black
Features STA-TITE(R) Commercial Fastening System(TM), Self Sustaining with Non-Corrosive 300 Series Stainless Steel Posts and Pintles
Standards IAPMO/ANSI Z124.5-2013
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In