Check Availability
  • BEMIS 

    Commercial Heavy Duty Plastic Toilet Seat, Elongated, With Cover, 17-11/16" Bolt to Seat Front

  • Item # 2P891
  • Mfr. Model # 1950-000
Commercial Heavy Duty Plastic Toilet Seat, Elongated, With Cover, 17-11/16" Bolt to Seat Front Toilet Seat,Open Front,17-11/16 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Large, color-matched, molded-in bumpers and corrosion-free hardware. Seat cleans easily and resists chemicals, scratches, and fading.
Show More Close
 

Technical Specifications

Item # 2P891
Mfr. Model # 1950-000
UNSPSC #30181512
Catalog Page 2748
Shipping Weight 5.3 lbs
Country of Origin USA *
Item Commercial Heavy Duty Plastic Toilet Seat
For Bowl Shape Elongated
Front Type Open
With Cover / Without Cover With Cover
Material Plastic
Bolt to Seat Front 17-11/16"
Hinge Material Plastic
Hinge Type Self-Sustaining Hinge
Seat Height 2-1/4"
Width 14"
Color White
Features Top-Tite(R) Hinges, Non-Corrosive Hex-Tite(TM) Bolts and Wing Nuts
Standards IAPMO/ANSI Z124.5-2013
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms