Check Availability
  • BEMIS 

    Commercial Heavy Duty Plastic Toilet Seat, Round, Without Cover, 16-3/16" Bolt to Seat Front

  • Item # 2P886
  • Mfr. Model # 955CT-000
Commercial Heavy Duty Plastic Toilet Seat, Round, Without Cover, 16-3/16" Bolt to Seat Front
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Large, color-matched, molded-in bumpers and corrosion-free hardware. Features the Bemis® STA-TITE® Commercial Fastening System™ which cuts installation time by 1⁄3 and prevents toilet seat loosening; excellent for high-traffic areas. Seat cleans easily and resists chemicals, scratches, and fading.
Show More Close
 

Technical Specifications

Item # 2P886
Mfr. Model # 955CT-000
UNSPSC #30181512
Catalog Page 2752
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Commercial Heavy Duty Plastic Toilet Seat
For Bowl Shape Round
Front Type Open
With Cover / Without Cover Without Cover
Material Plastic
Bolt to Seat Front 16-3/16"
Hinge Material Plastic with Stainless Steel Posts
Hinge Type Check Hinge
Seat Height 1-1/16"
Width 14-1/4"
Color White
Features STA-TITE(R) Commercial Fastening System(TM), Non-Corrosive 300 Series Stainless Steel Posts and Pintles
Standards IAPMO/ANSI Z124.5-2013
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In