Check Availability
  • BELLINGHAM & STANLEY 

    Handheld with Dual Scales Digital Refractometer

  • Item # 36CH99
  • Mfr. Model # 38-12
Handheld with Dual Scales Digital Refractometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36CH99
Mfr. Model # 38-12
UNSPSC #41115312
Shipping Weight 1.0 lbs
Country of Origin United Kingdom *
Item Digital Refractometer
Type Handheld with Dual Scales
Range 50 to 95% HFCS 55/90
Automatic Temperature Compensation Yes
Accuracy +/-0.2, +/-0.2
Resolution 0.1, 0.1
Features Temperature Display Degrees C and Degrees F, Time Delay, Zero Calibrate with Water
Includes Certificate of Calibration, Belt Pouch and Instruction Manual
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Congo , Ivory Coast , Cuba , Iraq , Iran , North Korea , Liberia , Libya , Myanmar , Palestinian Territory , Sudan , Somalia , Syria , Bolivarian Republic of Venezuela , Vietnam and Zimbabwe .

This item is restricted for international sale.