Check Availability
  • BELL 

    Steel Reducing Washer, For Use With Fittings and Enclosures , Conduit: 1 x 1/2

  • Item # 35U197
  • Mfr. Model # 1366
Steel Reducing Washer,  For Use With Fittings and Enclosures ,  Conduit: 1 x 1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35U197
Mfr. Model # 1366
UNSPSC #39121303
Shipping Weight 0.015 lbs
Country of Origin USA *
Item Reducing Washer
Sub-Category Installation Accessories
Material Steel
Color Silver
For Use With Fittings and Enclosures
Function Reduce the Size of the Opening
Conduit Size (In.) 1 x 1/2
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In