Check Availability
  • BELL & GOSSETT 

    Steam Trap, 25 psi, 162,Max. Temp. 353°F

  • Item # 2CMG9
  • Mfr. Model # 17C-A-4-25
Steam Trap, 25 psi, 162,Max. Temp. 353°F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Controls steam and condensate movement to maximize removal of latent heat from steam for efficient system operation. Stainless steel internal components.
Balanced-pressure stainless steel thermostatic element automatically adjusts to varying pressures. Meets Mil. Spec. A-A-60001 Type V, Style A, Class 1 and 2.
Show More Close
 

Technical Specifications

Item # 2CMG9
Mfr. Model # 17C-A-4-25
UNSPSC #40142503
Catalog Page 3038
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Steam Trap
(F)NPT Connections 1"
Max. Operating PSI 25 psi
End to End Length 3-7/32"
Condensate Capacity Lbs/Hr 162
Max. Temp. 353 Degrees F
Type Thermostatic
Downstream PSI Range 0 to 25 psi
Body Material Brass
NPT Inlet 1"
NPT Outlet 1"
NPT Port 1"
Pipe Configuration Angle
Pressure Air Vent Self-Adjusting
Application Drains Heat Exchangers and Other Equipment After Condensate has Subcooled to Maximize the Heat Transfer from the Steam
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms