Check Availability
  • BELL & GOSSETT 

    Seal Kit for 4JA83-4JA86, and 5JPC2-5JPC5

  • Item # 3CFF3
  • Mfr. Model # 189144LF
Seal Kit for 4JA83-4JA86, and 5JPC2-5JPC5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CFF3
Mfr. Model # 189144LF
UNSPSC #40151504
Catalog Page 2650
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Seal Kit
For Pump Number 4JA83-4JA86, and 5JPC2-5JPC5
Max. Temp. (F) 225
Max. Working Pressure (PSI) 150
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions