Check Availability
  • BELL & GOSSETT 

    Heat Exchanger, Brazed Plate, 700K BTU

  • Item # 6RGE2
  • Mfr. Model # BPN410-40 LCA
Heat Exchanger, Brazed Plate, 700K BTU
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Efficient design and compact size allow more heat transfer using less space. Suitable for residential applications such as radiant, snow melt, domestic hot water, and pool heating. Can be used as refrigerant condenser and evaporator, as oil cooler for engines and machinery, and in many other industrial applications.
Show More Close
 

Technical Specifications

Item # 6RGE2
Mfr. Model # BPN410-40 LCA
UNSPSC #40101802
Catalog Page 3039
Shipping Weight 19.55 lbs
Country of Origin USA *
Item Heat Exchanger
Type Brazed Plate
Max. BtuH (Water to Water Application) 700,000
Max. BtuH (Oil to Water Application) 76,350
Pressure 435 PSIG Design
Temp. (F) -40 to 300
Plates 40
Surface Area Per Plate (Sq.-Ft.) 0.281
Volume (Gal./Chnl.) 0.0159
Construction Material Nickel Braze, 316L Stainless Steel
Connection 1" MNPT
Capacity (GPM) 50
Height (In.) 12.2
Length (In.) 4.55
Width (In.) 4.37
Depth (In.) 4.55
Weight (Lbs.) 18.4
Agency Compliance ASME Section VIII div. 1, CRN
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.