Check Availability
  • BELL & GOSSETT 

    Heat Exchanger,30 Plates,0.0704 Gal/Chnl

  • Item # 2NXT7
  • Mfr. Model # BP422-30-LCA
Heat Exchanger,30 Plates,0.0704 Gal/Chnl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Efficient design and compact size allow more heat transfer using less space. Suitable for residential applications such as radiant, snow melt, domestic hot water, and pool heating. Can be used as refrigerant condenser and evaporator, as oil cooler for engines and machinery, and in many other industrial applications.
Show More Close
 

Technical Specifications

Item # 2NXT7
Mfr. Model # BP422-30-LCA
UNSPSC #40101802
Catalog Page 3039
Shipping Weight 57.0 lbs
Country of Origin USA *
Item Heat Exchanger
Type Brazed Plate
Max. BtuH (Water to Water Application) 1,100,000
Max. BtuH (Oil to Water Application) 190,875
Pressure 435 PSIG Design
Temp. (F) -40 To 300
Plates 30
Surface Area Per Plate (Sq.-Ft.) 1.062
Volume (Gal./Chnl.) 0.0704
Construction Material Copper, ASTM 316L Stainless Steel
Connection 2" MNPT
Capacity (GPM) 225
Height (In.) 24.3
Length (In.) 3.853
Width (In.) 7.48
Weight (Lbs.) 44.5
Agency Compliance UL, CRN, ASME
* This product's country of origin is subject to change

Compliance and Restrictions