Check Availability
  • BELL & GOSSETT 

    3-1/2" Cast Iron Flo-Control Valve

  • Item # 6LFA7
  • Mfr. Model # 107018
3-1/2" Cast Iron Flo-Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6LFA7
Mfr. Model # 107018
UNSPSC #40141609
Catalog Page 2650
Shipping Weight 3.2 lbs
Country of Origin India *
Item Flo-Control Valve
Material of Construction Cast Iron
Connection FNPT
Size 1"
Length 3-1/2"
Mounting Position Horizontal or Angle
Overall Height 5-1/2"
Width 1-7/8"
Top of Handle to Inlet Center 4"
Max. Pressure 125 psi
Max. Temp. 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions