Check Availability
  • BELL & GOSSETT 

    150 psi Enhanced Air Separator, 2" NPT Inlet

  • Item # 4YM21
  • Mfr. Model # EAS - 2
150 psi Enhanced Air Separator, 2" NPT Inlet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YM21
Mfr. Model # EAS - 2
UNSPSC #40151504
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Enhanced Air Separator
Inlet 2" NPT
Outlet 2" NPT
Max. Working Pressure (PSI) 150
Max. Flow GPM 70
Max. Temp. (F) 250 Degrees
Height (In.) 17-1/2
Width (In.) 8-5/8
* This product's country of origin is subject to change

Compliance and Restrictions