Check Availability
  • BELL & GOSSETT 

    150 psi Enhanced Air Separator, 1-1/2" NPT Inlet

  • Item # 4YM20
  • Mfr. Model # EAS - 1-1/2
150 psi Enhanced Air Separator, 1-1/2" NPT Inlet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YM20
Mfr. Model # EAS - 1-1/2
UNSPSC #40151504
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Enhanced Air Separator
Inlet 1-1/2" NPT
Outlet 1-1/2" NPT
Max. Working Pressure (PSI) 150
Max. Flow GPM 45
Max. Temp. (F) 250 Degrees
Height (In.) 15-3/4
Width (In.) 8-5/8
* This product's country of origin is subject to change

Compliance and Restrictions