Check Availability
  • BELL 

    3/4" Threaded IMC, Rigid Bonding Locknut, 3/16" Overall Length

  • Item # 35U172
  • Mfr. Model # 1243
3/4" Threaded IMC, Rigid Bonding Locknut, 3/16" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35U172
Mfr. Model # 1243
UNSPSC #39121303
Shipping Weight 1.0 lbs
Country of Origin India *
Item Bonding Locknut
For Conduit Type Threaded IMC, Rigid
Conduit Fitting Type Locknut
Conduit Trade Size 3/4"
Conduit Fitting Material Steel
Overall Length 3/16"
For Use With Threaded Rigid/IMC Conduit
Includes Bonding Screw
Standards UL 514B, CSA C22.2 #18
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.