Check Availability
  • BELL 

    1/2" EMT Compression Coupling, 2-1/16" Overall Length

  • Item # 35U190
  • Mfr. Model # 2922RT
1/2" EMT Compression Coupling, 2-1/16" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35U190
Mfr. Model # 2922RT
UNSPSC #39121311
Shipping Weight 1.0 lbs
Country of Origin China *
Item Compression Coupling
For Conduit Type EMT
Conduit Fitting Type Coupling
Conduit Trade Size 1/2"
Conduit Fitting Material Steel
Overall Length 2-1/16"
For Use With EMT Conduit
Includes Locknut, Sealing Washer
Standards cULus 514B
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In