Check Availability
  • BELIMO 

    24VAC/DC Proportional Spring Return Damper Actuator, 24VAC/DC, -22° to 122°F, 180 in.-lb., 95 sec.,

  • Item # 40LV73
  • Mfr. Model # AFB24-SR
24VAC/DC Proportional Spring Return Damper Actuator, 24VAC/DC,  -22° to 122°F, 180 in.-lb., 95 sec.,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For fail-safe modulating control of dampers in HVAC systems, this BELIMO spring return damper actuator, 24VAC/DC is mounted directly to a damper shaft up to 1.05” dia. using its universal clamp. Model operates in response to a 2 to 10VDC, or with the addition of a 500 Ω resistor (not included), a 4 to 20mA control input from an electronic controller or positioner. A 2 to 10VDC feedback signal is provided for position indication. The actuator can provide up to 95° of rotation and is provided with a graduated position indicator showing 0° to 95°. Model uses a brushless DC motor that’s controlled by an Application Specific Integrated Circuit (ASIC) and a microprocessor. The ASIC can monitor and control the motor’s rotation and it provides a digital rotation sensing (DRS) function to prevent damage to the actuator in a stall condition.
Show More Close
 

Technical Specifications

Item # 40LV73
Mfr. Model # AFB24-SR
UNSPSC #31251501
Catalog Page 3045
Shipping Weight 5.3 lbs
Country of Origin USA *
Item Spring Return Damper Actuator, 24VAC/DC
Spring Return Yes
Shaft Type 1/2" to 1-3/64" Round
Torque 180 in.-lb.
Stroke Deg. 0 to 95
Height 9-11/16"
Width 3-5/32"
Depth 3-27/64"
Signal Type Proportional
Motor Direction CW or CCW
Ambient Temp. Range -22 Degrees to 122 Degrees F
Timing 95 sec.
Voltage 24VAC/DC
Power Rating 5.5W
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.