This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BEL-RAY 

    Synthetic, 5 gal. Pail

  • Item # 52CJ13
  • Mfr. Model # 63680-PA
Synthetic, 5 gal. Pail

Technical Specifications

Item # 52CJ13
Mfr. Model # 63680-PA
UNSPSC #15121503
Shipping Weight 44.0 lbs
Country of Origin USA *
Series Ester Lubricants
Item - Gear Oil Gear Oil
ISO Viscosity Grade 100
Base Oil Synthetic
Container Size 5 gal.
Lubricant NSF Rating Not Rated
Lubricant Additives Petrolatum Rust Inhibitor
Min. Operating Temp. -80 Degrees F
Max. Operating Temp. 375 Degrees F
Viscosity Index 163
Flash Point 365 Degrees F
Pour Point -40 Degrees F
Container Style Pail
Color Green
Timken OK Load 80 lb.
Application Torque Converters, Compressors, Vacuum Pumps, Hydraulic Systems and Chain Drive Systems
Specific Gravity 0.92
AGMA Standard 3
Extreme Pressure Use No
* This product's country of origin is subject to change

Alternate Search Terms