Check Availability
  • BEHRINGER PIPE SYSTEMS 

    Weld Plate Tube Clamp Kit, 3/4" Tube Size, Stainless Steel

  • Item # 4WFZ6
  • Mfr. Model # TWT3075-PP
Weld Plate Tube Clamp Kit, 3/4" Tube Size, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4WFZ6
Mfr. Model # TWT3075-PP
UNSPSC #31162906
Catalog Page 2826
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Tube Clamp Kit
Type Weld Plate
Tube Size 3/4"
Material Stainless Steel
Temp. Range (F) -22 to 194
Length 2.69"
Width 1.19"
Height 1.94"
Hardware Material 304 Stainless Steel
Insert Material Polypropylene
Includes Weld Plate, Clamp Set, Cover Plate And One Hex Head Bolt
* This product's country of origin is subject to change

Compliance and Restrictions