Check Availability
  • BEHRINGER PIPE SYSTEMS 

    Weld Plate Tube Clamp Kit, 1/4" Tube Size

  • Item # 4WFZ4
  • Mfr. Model # TWT20540-PP
Weld Plate Tube Clamp Kit, 1/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This weld plate mounting clamp includes a weld plate for welding directly to the support structure. Use it to secure tubing and pipe, and to reduce noise and vibration.
Show More Close
 

Technical Specifications

Item # 4WFZ4
Mfr. Model # TWT20540-PP
UNSPSC #31162906
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Tube Clamp Kit
Type Weld Plate
Pipe Size 1/4"
Tube Size 1/4"
Temp. Range (F) -22 to 194
Length 2.19"
Width 1.19"
Height 1.44"
Hardware Material 304 Stainless Steel
Insert Material Polypropylene
Includes Weld Plate, Clamp Set, Cover Plate And One Hex Head Bolt
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In