Check Availability
  • Tube Clamps
  • BEHRINGER PIPE SYSTEMS 

    Tube Clamp Kit

  • Item # 4WFN9
  • Mfr. Model # SHT51660-PP
Tube Clamp Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This weld plate mounting clamp includes a weld plate for welding directly to the support structure. Use it to secure tubing and pipe, while reducing noise and vibration.
Show More Close
 

Technical Specifications

Item # 4WFN9
Mfr. Model # SHT51660-PP
UNSPSC #31162906
Catalog Page 2825
Shipping Weight 1.17 lbs
Country of Origin USA *
Item Tube Clamp Kit
Type Weld Plate
Pipe Size 1-1/4"
Tube Size 1-1/4"
Material Stainless Steel
Temp. Range (F) -22 to 194
Length 4.00"
Width 1.25"
Height 3.00"
Hardware Material 304 Stainless Steel
Insert Material Polypropylene
Includes Weld Plate, Clamp Set, Cover Plate And Two Hex Head Bolts
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In