Check Availability
  • BEHRINGER PIPE SYSTEMS 

    Weld Plate Tube Clamp Kit, 1/4" Tube Size, Stainless Steel

  • Item # 4WFL1
  • Mfr. Model # SHT3025-PP
Weld Plate Tube Clamp Kit, 1/4" Tube Size, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This weld plate mounting clamp includes a weld plate for welding directly to the support structure. Use it to secure tubing and pipe, while reducing noise and vibration. Heavy-duty clamps help to withstand shock and vibration of hydraulic systems up to 5000 psi.
Show More Close
 

Technical Specifications

Item # 4WFL1
Mfr. Model # SHT3025-PP
UNSPSC #31162906
Catalog Page 2826
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Tube Clamp Kit
Type Weld Plate
Tube Size 1/4"
Material Stainless Steel
Temp. Range (F) -22 to 194
Length 2.88"
Width 1.25"
Height 2.00"
Hardware Material 304 Stainless Steel
Insert Material Polypropylene
Includes Weld Plate, Clamp Set, Cover Plate And Two Hex Head Bolts
* This product's country of origin is subject to change

Compliance and Restrictions