Check Availability
  • BEHRINGER PIPE SYSTEMS 

    Weld Plate Tube Clamp Kit, 2-1/2" Tube Size, Stainless Steel

  • Item # 4TKV4
  • Mfr. Model # SBX7250-SP
Weld Plate Tube Clamp Kit, 2-1/2" Tube Size, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TKV4
Mfr. Model # SBX7250-SP
UNSPSC #31162906
Catalog Page 2825
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Tube Clamp Kit
Type Weld Plate
Tube Size 2-1/2"
Material Stainless Steel
Temp. Range (F) -40 to 275
Length 5.00"
Width 1.22"
Height 4.63"
Hardware Material 316 Stainless Steel
Insert Material Santoprene
Includes Weld Plate, Clamp Set, Cover Plate And Two Hex Head Bolts
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In