Check Availability
  • BEHRINGER PIPE SYSTEMS 

    Weld Plate Tube Clamp Kit, 1-1/4" Tube Size

  • Item # 4TKU8
  • Mfr. Model # SBX61660-SP
Weld Plate Tube Clamp Kit, 1-1/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This weld plate mounting clamp includes a weld plate for welding directly to the support structure. Use it to secure tubing and pipe, and to reduce noise and vibration.
Show More Close
 

Technical Specifications

Item # 4TKU8
Mfr. Model # SBX61660-SP
UNSPSC #31162906
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Tube Clamp Kit
Type Weld Plate
Pipe Size 1-1/4"
Tube Size 1-1/4"
Temp. Range (F) -40 to 275
Length 3.34"
Width 1.22"
Height 2.88"
Hardware Material 316 Stainless Steel
Insert Material Santoprene
Includes Weld Plate, Clamp Set, Cover Plate And Two Hex Head Bolts
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.