Check Availability
  • BEHRINGER PIPE SYSTEMS 

    Rail Mount Tube Clamp Kit, 1" Tube Size, Zinc-Plated

  • Item # 4WFY3
  • Mfr. Model # R0T3100-PP
Rail Mount Tube Clamp Kit, 1" Tube Size, Zinc-Plated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pipe Clamps and Supports
Use to secure tubing and pipe, while reducing noise and vibration.
Rail Mounting
Can be mounted directly to a single channel using rail nuts.
Single Clamps with Polypropylene Insert
Heavy-duty clamps withstand shock and vibration of hydraulic systems up to 5000 psi.
Show More Close
 

Technical Specifications

Item # 4WFY3
Mfr. Model # R0T3100-PP
UNSPSC #31162906
Catalog Page 2826
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Tube Clamp Kit
Type Rail Mount
Tube Size 1"
Material Zinc-Plated
Temp. Range (F) -22 to 194
Length 2.69"
Width 1.19"
Height 1.75"
Hardware Material Zinc-Plated
Insert Material Polypropylene
Includes One Rail Nut, Clamp Set, Cover Plate And One Hex Head Bolt
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.