Check Availability
  • BEHRINGER PIPE SYSTEMS 

    Bolt Plate Tube Clamp Kit, 2-1/2" Tube Size

  • Item # 4TKY5
  • Mfr. Model # BSBX72875-SP
Bolt Plate Tube Clamp Kit, 2-1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pipe Clamps and Supports
Use to secure tubing and pipe, while reducing noise and vibration.
Bolt Plate Mounting
Include a base plate with bolt holes to secure clamp.
Show More Close
 

Technical Specifications

Item # 4TKY5
Mfr. Model # BSBX72875-SP
UNSPSC #31162906
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Tube Clamp Kit
Type Bolt Plate
Pipe Size 2-1/2"
Tube Size 2-1/2"
Temp. Range (F) -40 to 275
Length 6.50"
Width 1.22"
Height 4.63"
Hardware Material 316 Stainless Steel
Insert Material Santoprene
Includes Weld Plate, Clamp Set, Cover Plate And Two Hex Head Bolts
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.